Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 5365976
Zoro # G0890172
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Shank Dia. 3/16 in
- Number of Pieces 1
Product Information
- Brand Widia
- MFR # 5365976
- Zoro # G0890172
- UPC # 04050839500253
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 3/16 in |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 3/4 in |
Overall Length | 2 15/16 in |
Tap Size | 3/8" |
Size | 3/8 |
65% Thread Drill Size | P |
75% Thread Drill Size | 0.3125 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2840 in |
Thread Size | 3/8"-16 |
Shank Length | 1 1/4 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/4"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4250)
- EXCEL BLADES End Nipper Pliers, 5" Spring Loaded Hobby Cutter, 6pk (55591)
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-14MM)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6521)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330159)
- Widia Taps