Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5362720
Zoro # G2219901
original price:
$22.15
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Thread Length 17.50 mm
- Overall Length 68.90 mm
Product Information
- Brand Widia
- MFR # 5362720
- Zoro # G2219901
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 17.50 mm |
Overall Length | 68.90 mm |
Tap Size | M8 |
Shank Dia. | 8.08 mm |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Shank Length | 40.30 mm |
55% Thread Drill Size | 7.10 mm |
Square Size | 5.99 mm |
Size | M8 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Fine, Overall Length 68.90 mm, HSS-E, Black Oxide, Right Hand, Thread Length 17.50 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14'' x 6'' Extension (DXT1010)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- ELMERS Elmers-xacto No. 2 Medium Weight Precision Knife X3202 (X3202)
- KO-KEN Socket set 8BA-0BA 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400W/9-BA)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5409)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- WIDIA Spiral Point Tap, Plug, 3 (13313)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (5366078)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWF6)
- Widia Taps