Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5362703
Zoro # G1719882
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- List Number 8351
Product Information
- Brand Widia
- MFR # 5362703
- Zoro # G1719882
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Thread Length | 16.00 mm |
Shank Dia. | 6.48 mm |
Tap Dimension Type | Metric |
Overall Length | 63.50 mm |
Pitch Diameter Limit | D5 |
Tap Size | M6 |
Size | M6 |
Square Size | 4.80 mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Shank Length | 38.10 mm |
Description
Spiral Point Tap, Thread Size M6x1, Metric Fine, Overall Length 63.50 mm, HSS-E, Black Oxide, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5PK 2'' 20 Torx Bit (DT202P5)
- PROTO 1 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J10019M)
- HYDE 1-1/2 in. Econ Plastic Putty Knife 05510 (5510)
- FISKARS Finger Knife, 4 In (163050-1001)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367069)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5367036)
- WIDIA Spiral Point Tap, Plug, 3 (5367063)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- Widia Taps