Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 2750261
Zoro # G0378226
original price:
$17.19
8% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 3
- Standards DIN 371
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # 2750261
- Zoro # G0378226
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 1 21/32 in |
Shank Dia. | 11/64 in |
Tap Size | 1/2" |
Overall Length | 3 3/8 in |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, UNJC, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- OTC Screw Extractor Set (4651)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4116)
- JET Retaining Ring, For Use With MfrNo414450 (7015-211)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365974)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9510)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515015)
- Widia Spiral Point 3-Flute Taps