Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # 19118
Zoro # G3340845
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 3 13/16 in
- Tap Style Spiral Point
Product Information
- Brand Widia
- MFR # 19118
- Zoro # G3340845
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 3 13/16 in |
Thread Length | 1 13/16 in |
Shank Dia. | 15/64 in |
Tap Size | 5/8" |
75% Thread Drill Size | 13.60 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3600 in |
Shank Length | 2 in |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Size | 5/8 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, UNJC, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Precision Combination Screwdriver Set, 1 (ST09317SJ)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- MAKITA ImpactX(TM) Socket Adapter Set 2", 3 pcs (A-97673)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6521)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- Widia Spiral Point 3-Flute Taps