Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 13306
Zoro # G7698750
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # 13306
- Zoro # G7698750
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1 1/4 in |
Overall Length | 2 15/16 in |
Shank Dia. | 3/16 in |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 0.3125 in |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- PROTO Trque Multiplir, 5000ft-lb, 1/2x1 1/2In Dr (J6242)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13393)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- WIDIA Spiral Point Tap, Plug, 3 (18941)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6557)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362703)
- OSG Spiral Point Tap, Plug 3 Flutes (2633205)
- Widia Spiral Point 3-Flute Taps