Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 12046
Zoro # G3377841
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 3 5/32 in
- Shank Dia. 5/32 in
- Tap Finish Bright (Uncoated)
Product Information
- Brand Widia
- MFR # 12046
- Zoro # G3377841
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 3 5/32 in |
Shank Dia. | 5/32 in |
Thread Length | 1 7/16 in |
Tap Size | 7/16" |
Square Size | 0.2420 in |
Shank Length | 1 23/32 in |
75% Thread Drill Size | U |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
55% Thread Drill Size | W |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- DEWALT One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12047)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5367036)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- Widia Spiral Point 3-Flute Taps