Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 12042
Zoro # G3222825
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Dimension Type Inch
Product Information
- Brand Widia
- MFR # 12042
- Zoro # G3222825
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Shank Dia. | 5/32 in |
Pitch Diameter Limit | H3 |
Thread Length | 1 1/8 in |
Overall Length | 2 23/32 in |
Tap Size | 5/16" |
Size | 5/16 |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 17/64 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- FEIN 6 Hook And Loop Pad (63806090023)
- SIOUX TOOLS Pneumatic Router, Bare Tool ToolKit, 12 Chuck, 20000 RPM, 112 hp, 38 CFM, 90 PSI Air, 14 NPT (1981F)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WIDIA Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiCN (VTSPO5012)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- Widia Taps