Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 5367063
Zoro # G2857276
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Thread Length 1 3/16 in
Product Information
- Brand Widia
- MFR # 5367063
- Zoro # G2857276
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Thread Length | 1 3/16 in |
Shank Dia. | 9/32 in |
Tap Size | 3/4" |
Overall Length | 4 1/4 in |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4390 in |
Shank Length | 2 5/32 in |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Waterpump plier FastGRIP L.240 mm max.jaw opening 37 mm head polished handles dip-coated (65726240)
- BLACK & DECKER Screw, 286068-00 (286068-00)
- BETA Reversible Ratchet Comb Wrnch Set, 8 pcs. (001420330)
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13199)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- OSG Spiral Point Tap Plug, 3 Flutes (1714801)
- Widia Spiral Point 3-Flute Taps