Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 19509
Zoro # G7700010
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Overall Length 2 15/16 in
Product Information
- Brand Widia
- MFR # 19509
- Zoro # G7700010
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2 15/16 in |
Thread Length | 1 1/4 in |
Shank Dia. | 3/16 in |
Tap Size | 3/8" |
75% Thread Drill Size | 0.3125 in |
Square Size | 0.2840 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-16 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, UNJC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- MALCO Malco A20 USA Made Regular Grip Scratch Awl, 1/4-inch (1 per Pack), Steel Blade with Orange Handle (A20)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.80mm (C70114)
- SUPERCUT Bandsaw Blade, 93.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (439007)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Uncoated (13272)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9013)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357088)
- Widia Spiral Point 3-Flute Taps