Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 16809
Zoro # G7699609
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Overall Length 2 3/8 in
Product Information
- Brand Widia
- MFR # 16809
- Zoro # G7699609
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2 3/8 in |
Shank Dia. | 3/32 in |
Thread Length | 7/8 in |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Inch |
Tap Size | #10 |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-3/4" Striking Face Box Wrench, 45° Offset Head (66856)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr T15 Torx 6" 152Mm Oal (49-C-TX-15)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- VIM HAND TOOLS VIM Hand Tools VIMHBR5 .25 inch Hex Bit and .25 inch Square Drive Ratchet Double Ended (VIMHBR5)
- WIDIA Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiN (5367341)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6027)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- Widia Spiral Point 3-Flute Taps