Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13343
Zoro # G3069753
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 3/4"
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # 13343
- Zoro # G3069753
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Shank Dia. | 9/32 in |
Overall Length | 4 1/4 in |
Thread Length | 2 in |
55% Thread Drill Size | 17.20 mm |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 1/4 in |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, Metric Fine, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- KO-KEN Socket 1 6 Point 38mm 1/2 Sq. Drive (14400A-1)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13183)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- GREENFIELD THREADING Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (357835)
- Widia Taps