Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # 13339
Zoro # G0462393
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Pitch Diameter Limit H3
- Number of Pieces 1
Product Information
- Brand Widia
- MFR # 13339
- Zoro # G0462393
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Pitch Diameter Limit | H3 |
Thread Length | 1 13/16 in |
Overall Length | 3 13/16 in |
Shank Dia. | 15/64 in |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Size | 5/8 |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3600 in |
Shank Length | 2 in |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, Metric Fine, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 14" Painter's Work Bag (57047)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- HHIP 10 X 8 X 6" Webbed Slotted Angle Plate (3402-0310)
- BIG HORN 20 oz Mallet (22110)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- WIDIA Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, Oxide (5367075)
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (VTSPO9011)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19116)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5520)
- Widia Spiral Point 3-Flute Taps