Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # VTSPO5405
Zoro # G7669387
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Style Spiral Point
Product Information
- Brand Widia
- MFR # VTSPO5405
- Zoro # G7669387
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/8 in |
Shank Dia. | 5/64 in |
Overall Length | 6 in |
Tap Size | #8 |
Thread Size | #8-32 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1290 in |
75% Thread Drill Size | 3.40 mm |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 7/16 in to 1 1/4 in , Chrome (4LWZ8)
- OSG Spiral Point Tap, Plug 3 Flutes (1981908)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 22mm Size (KTI-41822)
- IDEAL Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades (35-001)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5422)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19498)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- WIDIA Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN (19885)
- Widia Taps