Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 5357260
Zoro # G3648583
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Size #4
- Tap Material HSS-E
Product Information
- Brand Widia
- MFR # 5357260
- Zoro # G3648583
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Shank Dia. | 9/64 in |
Thread Length | 1/2 in |
Overall Length | 1 7/8 in |
55% Thread Drill Size | 3/32 in |
Shank Length | 15/16 in |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Square Size | 0.1080 in |
75% Thread Drill Size | 2.20 mm |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery (ECO-EZRBC)
- KETT TOOL Center Blade 60-21 (60-21)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13623)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (18936)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13639)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWF5)
- Widia Spiral Point 2-Flute Taps