Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 19106
Zoro # G1725796
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 2
- Standards ANSI, USCTI
- Tap Material High Speed Steel
Product Information
- Brand Widia
- MFR # 19106
- Zoro # G1725796
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Shank Dia. | 5/32 in |
Thread Length | 1 1/8 in |
Size | 5/16 |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Shank Length | 1 9/16 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, Metric Fine, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- MARSHALLTOWN Handle Section, 134 in Dia, 60 in L, Aluminum, For B45 Bull Float (B5 60)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19007)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- Widia Spiral Point 2-Flute Taps