Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 19021
Zoro # G0720176
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 9/64 in
- Standards ANSI, USCTI
Product Information
- Brand Widia
- MFR # 19021
- Zoro # G0720176
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 9/64 in |
Tap Size | #5 |
Thread Length | 5/8 in |
Overall Length | 1 15/16 in |
Square Size | 0.1100 in |
75% Thread Drill Size | #39 |
55% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #37 |
Thread Size | #5-40 |
Size | #5 |
Description
Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO ANTI-VIBE 16oz BALL PEIN HAMMER (PO1316AVP)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3ZNAG)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- A (46771)
- WERNER Tool Belt - Xl (M110004)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13237)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- Widia Spiral Point 2-Flute Taps