Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 19016
Zoro # G0851024
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Shank Dia. 9/64 in
Product Information
- Brand Widia
- MFR # 19016
- Zoro # G0851024
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 9/64 in |
Thread Length | 9/16 in |
Tap Size | #4 |
Overall Length | 1 7/8 in |
Square Size | 0.1100 in |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 5/16 in |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, 52 mm, 154 Lb (89R50-025-2)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- GEDORE Coupler, 3/4" (3294)
- TOOLPRO Lower Strut for TP71830 (TPS2318A)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- WIDIA Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN (19885)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Oxide (5365774)
- Widia Spiral Point 2-Flute Taps