Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 19005
Zoro # G3658435
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 2
- Shank Dia. 10 51/64 in
Product Information
- Brand Widia
- MFR # 19005
- Zoro # G3658435
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 10 51/64 in |
Tap Size | M6 |
Tap Dimension Type | Metric |
Thread Length | 5/16 in |
Overall Length | 64.00 mm |
Pitch Diameter Limit | D8 |
Size | M6 |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Details
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 64.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D8, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Deep Imp (CMMT15907)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- AJAX TOOL WORKS Flange Scrapers By Ajax (891-P)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- WIDIA Spiral Point Tap, Plug, 2 (12032)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13639)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Oxide (5365774)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (VTSPO5406)
- Widia Taps