Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 13257
Zoro # G2665433
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 2
- Thread Length 7/8 in
Product Information
- Brand Widia
- MFR # 13257
- Zoro # G2665433
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8 in |
Tap Size | #10 |
Shank Dia. | 3/32 in |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 2 3/8 in |
Size | #10 |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Description
Spiral Point Tap, Thread Size #10-32, UNF, UNJF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters (774)
- INSIZE Dial Snap Gage, 0-1" (3334-1)
- MILWAUKEE TOOL Die Holder Assembly (43-72-0155)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- Widia Spiral Point 2-Flute Taps