Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13232
Zoro # G2676003
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 11/16 in
- Tap Finish Bright (Uncoated)
Product Information
- Brand Widia
- MFR # 13232
- Zoro # G2676003
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16 in |
Overall Length | 2 in |
Tap Size | #6 |
Shank Dia. | 9/64 in |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
Size | #6 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, UNJC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb (1000L)
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- JET Guard For A Band Saw Right Side (HVBS462-132)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 3/4"R, 7/8"D (CC029)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Spiral Point Tap, Plug, 2 (19108)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- Widia Taps