Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19101
Zoro # G2200721
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 2
- Overall Length 2 1/2 in
Product Information
- Brand Widia
- MFR # 19101
- Zoro # G2200721
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2 1/2 in |
Pitch Diameter Limit | H1 |
Shank Dia. | 1/8 in |
Thread Length | 1 in |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Size | 1/4 |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, UNJF, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (452921)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5422)
- WIDIA Spiral Point Tap Plug, 2 Flutes (5357260)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19015)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365776)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- Widia Taps