Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 19039
Zoro # G2294196
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Standards ANSI, USCTI
Product Information
- Brand Widia
- MFR # 19039
- Zoro # G2294196
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 5/64 in |
Tap Size | #8 |
Thread Length | 3/4 in |
Overall Length | 2 1/8 in |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .444 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480442)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36616)
- RIDGID Pipe Extractor, 1/8" (80)
- WIDIA Spiral Point Tap, Plug, 2 (13132)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365776)
- WIDIA Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN (19885)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- WIDIA Spiral Point Tap, Plug, 3 (5362692)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- Widia Taps