Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 2
Mfr # 13235
Zoro # G7698890
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 2
- Thread Length 11/16 in
Product Information
- Brand Widia
- MFR # 13235
- Zoro # G7698890
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16 in |
Overall Length | 2 in |
Tap Dimension Type | Inch |
Shank Dia. | 9/64 in |
Pitch Diameter Limit | H7 |
Tap Size | #6 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #32 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, UNJC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- DRILL AMERICA 1-3/8"-6 HSS Plug Tap and 1-7/32" HSS 1/2" Shank Drill Bit (POU1-3/8-6)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- WIDIA Spiral Point Tap, Plug, 2 (13131)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13367)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13158)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNJC, 2 Flutes, TiCN (VTSPO5086)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57168)
- Widia Taps