Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C
Mfr # VTAFT5160
Zoro # G3800393
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Standards DIN 374
- Series WGT
Product Information
- Brand Widia
- MFR # VTAFT5160
- Zoro # G3800393
- UPC # 4059782927995
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 11/16 in |
Shank Dia. | 5/32 in |
Overall Length | 2 11/16 in |
Thread Size | 5/16"-24 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | I |
Details
Item | Spiral Point Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Standards | DIN 374 |
Series | WGT |
Tap Material | High Speed Steel |
Tap Finish | CrC/C |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Cutting Direction - Machining | Right Hand |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Material Grade - Machining | GM6515 |
Thread Limit | H3 |
Threads per Inch | 24 |
Thread Standard | UNF |
Class of Fit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 11/16 in, High Speed Steel, CrC/C, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- BOSCH 3In, 12TPI, HCS Shank Jigsaw Blade, PK3 (T119BO3)
- BON TOOL Bon 22-169 Repl Handle 60" For 22-156 / 22-157 (22-169)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- WIDIA Spiral Point Tap, Plug, 3 (5362705)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- Widia Spiral Point 3-Flute Taps