Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # GT025005
Zoro # G7700056
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiN
- Thread Length 20.00 mm
Product Information
- Brand Widia
- MFR # GT025005
- Zoro # G7700056
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 20.00 mm |
Overall Length | 90.00 mm |
Shank Dia. | 8.00 mm |
Tap Size | M8 |
55% Thread Drill Size | 7.10 mm |
Shank Length | 55.00 mm |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Drill Bit Size | 0.2638 in |
Thread Size | M8x1.25 |
Square Size | 6.20mm |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, HSS-E-PM, TiN, Thread Length 20.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- WIDIA Spiral Flute Tap, Plug, 3 (16073)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- WIDIA Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, TiN (19937)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- Widia Spiral Flute 3-Flute Taps