Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC5416
Zoro # G7668958
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish Black Oxide
Product Information
- Brand Widia
- MFR # VTSFT-TC5416
- Zoro # G7668958
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H3 |
Overall Length | 6 in |
Thread Length | 15/16 in |
Shank Dia. | 23/64 in |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 11/16 in |
Square Size | 0.2720 in |
75% Thread Drill Size | 27/64 in |
Thread Size | 1/2"-13 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, HSS-E, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #8 (45678)
- EKLIND Combination Ball-Hex-L Key Set, Sizes 0.050 to 3/8 and Size 1.5 mm to 10 mm (22-Piece) (13222)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (330317)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- Widia Spiral Flute 3-Flute Taps