Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT-TC5410
Zoro # G7668897
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # VTSFT-TC5410
- Zoro # G7668897
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 6 in |
Thread Length | 11/16 in |
Shank Dia. | 5/16 in |
Tap Size | 5/16" |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 17/32 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Square Size | 0.2360 in |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, HSS-E, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-13-06)
- IRWIN Drillbit 1-3/8X6 Spdbrmx (3041020)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6015)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364624)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16024)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650004708)
- Widia Spiral Flute 3-Flute Taps