Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC5101
Zoro # G3931547
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Finish TiCN
- Thread Length 1 3/16 in
Product Information
- Brand Widia
- MFR # VTSFT-TC5101
- Zoro # G3931547
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 1 3/16 in |
Overall Length | 4 1/4 in |
Shank Dia. | 37/64 in |
Tap Size | 3/4" |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4390 in |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 5/32 in |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiCN, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- DYNABRADE Rotor, 51976 (51976)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (VTSFT-TC6543)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- Widia Spiral Flute 4-Flute Taps