Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug, 3
Mfr # GT205045
Zoro # G7040573
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiCN
- Standards ANSI
Product Information
- Brand Widia
- MFR # GT205045
- Zoro # G7040573
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Shank Dia. | 5/16 in |
Tap Size | 5/16" |
Thread Length | 7/16 in |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | F |
Square Size | 0.2360 in |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E-PM, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- STANLEY Stanley 11-411 Hobby Blades for 10-401, (5 Pack) (11-411)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925044)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19629)
- WIDIA Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (GT905094)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- WIDIA Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN (19643)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941001)
- Widia Taps