Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug 3 Flutes
Mfr # VTSFT-TC6714
Zoro # G3932953
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Black Oxide
- Standards DIN 371
Product Information
- Brand Widia
- MFR # VTSFT-TC6714
- Zoro # G3932953
- Country of Origin Italy
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 6.00 mm |
Thread Length | 10.00 mm |
Overall Length | 80.00 mm |
Tap Size | M6 |
55% Thread Drill Size | 5.25 mm |
Shank Length | 50.00 mm |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.90mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Details
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80.00 mm, High Speed Steel, Black Oxide, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4809)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- MILWAUKEE TOOL 6 ft. Screed Bar (48-38-2006)
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5084)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, #10-32, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925023)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- Widia Taps