Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug, 2
Mfr # GT725016
Zoro # G7800479
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Finish TiN+CrC/C
- Standards DIN-ANSI
Product Information
- Brand Widia
- MFR # GT725016
- Zoro # G7800479
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/16 in |
Overall Length | 2 3/4 in |
Shank Dia. | 3/16 in |
Tap Size | #10 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Shank Length | 1 17/32 in |
Square Size | 0.1500 in |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, HSS-E, TiN+CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- S.E.T. TOOLS Halligan Bar, 30" L, Steel (HBB-30)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- Widia Spiral Flute 2-Flute Taps