Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug 2 Flutes
Mfr # GT725017
Zoro # G7800296
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Finish TiN+CrC/C
- Thread Length 9/16 in
Product Information
- Brand Widia
- MFR # GT725017
- Zoro # G7800296
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 9/16 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/8 in |
Tap Size | 1/4" |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Shank Length | 1 11/16 in |
75% Thread Drill Size | #7 |
Tap Length Standard | DIN |
Square Size | 0.1890 in |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiN+CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set -18PC (48-32-4403)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- ZORO SELECT Spiral Flute Tap Bottoming, 2 Flutes (20074)
- Widia Spiral Flute 2-Flute Taps