Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 5365597
Zoro # G6655966
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Material HSS-E
Product Information
- Brand Widia
- MFR # 5365597
- Zoro # G6655966
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Overall Length | 74.30 mm |
Thread Length | 19.00 mm |
Tap Size | M10 |
Shank Dia. | 9.68 mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Shank Length | 35.80 mm |
Square Size | 7.21mm |
Size | M10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.30 mm, HSS-E, Black Oxide, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN C-Clamp Heavy Duty 3In (JL27362)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925044)
- WIDIA Spiral Flute Tap, Plug, 3 (16063)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6015)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT865025)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5041)
- WIDIA Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, TiN (19937)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- Widia Spiral Flute 3-Flute Taps