Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 5364544
Zoro # G7254186
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 2 15/16 in
Product Information
- Brand Widia
- MFR # 5364544
- Zoro # G7254186
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2 15/16 in |
Tap Size | 3/8" |
Shank Dia. | 3/8 in |
Thread Length | 3/4 in |
65% Thread Drill Size | P |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2840 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Size | 3/8 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- LENOX Aviation Snip, Left, 10 in, Stamped 1074 HCS (22101)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19931)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5513)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5018)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2926408)
- Widia Spiral Flute 3-Flute Taps