Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 5357398
Zoro # G3660754
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Standards ANSI
Product Information
- Brand Widia
- MFR # 5357398
- Zoro # G3660754
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Size | #10 |
Shank Dia. | 3/16 in |
Thread Length | 1/2 in |
Overall Length | 2 3/8 in |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1500 in |
Shank Length | 1 7/32 in |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, HSS-E, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (20412)
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- BETA Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm (012021003)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- Widia Spiral Flute 3-Flute Taps