Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 5357383
Zoro # G3624896
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Style Spiral Flute
Product Information
- Brand Widia
- MFR # 5357383
- Zoro # G3624896
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 3/16 in |
Thread Length | 1/2 in |
Tap Size | #10 |
Overall Length | 2 3/8 in |
Square Size | 0.1500 in |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Shank Length | 1 7/32 in |
Thread Size | #10-24 |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, HSS-E, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- IGAGING Premium Built Dial Test Indicator, 0.030", 400-030 (400-030)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- AMPCO SAFETY TOOLS Banana Wedge, 12-1/4"L, 4-1/16"H (BW-1)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357398)
- WIDIA Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated (16016)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- WIDIA Spiral Flute Tap, Plug, 3 (16009)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT-TC5061)
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- Widia Spiral Flute 3-Flute Taps