Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M7-1, Bottoming, 2 Flutes, Metric
Mfr # VTSFT-TC5555
Zoro # G3787303
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1
- Tap Chamfer Bottoming
- Number of Flutes 2
- Shank Dia. 8.08 mm
- Tap Material High Speed Steel
Product Information
- Brand Widia
- MFR # VTSFT-TC5555
- Zoro # G3787303
- UPC # 4056544556462
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M7-1 |
Shank Dia. | 8.08 mm |
Overall Length | 69.10 mm |
Thread Length | 17.50 mm |
Thread Size | M7x1 |
Shank Length | 29.80 mm |
75% Thread Drill Size | 6.00 mm |
Details
Description
Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69.10 mm, High Speed Steel, Thread Length 17.50 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Non Vac Orbital Palm Sander, 6700-6-336 (6700-6-336)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- Widia Spiral Flute 2-Flute Taps