Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric
Mfr # VTSFT-TC5552
Zoro # G3790620
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Number of Flutes 2
- Shank Dia. 4.27 mm
- Tap Style Spiral Flute
Product Information
- Brand Widia
- MFR # VTSFT-TC5552
- Zoro # G3790620
- UPC # 4056544556134
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.27 mm |
Overall Length | 54.10 mm |
Thread Length | 9.70 mm |
Shank Length | 30.20 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 2 |
Tap Style | Spiral Flute |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Standards | DIN-ANSI |
Series | WGT |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Coolant Fed | Non-Coolant Through |
Material Grade - Machining | WN44EG |
Thread Limit | D4 |
Thread Standard | Metric |
Class of Fit | 6H |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, High Speed Steel, Thread Length 9.70 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-10MM)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48552)
- SPEEDAIRE Air Saw, 10,000 SPM, 8 CFM (21AC09)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- Widia Spiral Flute 2-Flute Taps