Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M3.5-0.60, Bottoming, 2 Flutes, Metric
Mfr # VTSFT-TC5551
Zoro # G3791135
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.60
- Tap Chamfer Bottoming
- Number of Flutes 2
- Thread Direction Right Hand
- Shank Dia. 3.58 mm
Product Information
- Brand Widia
- MFR # VTSFT-TC5551
- Zoro # G3791135
- UPC # 4056544556028
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.60 |
Shank Dia. | 3.58 mm |
Thread Length | 9.70 mm |
Overall Length | 50.80 mm |
Shank Length | 28.40 mm |
Thread Size | M3.5x0.6 |
75% Thread Drill Size | 2.90 mm |
Details
Description
Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.80 mm, High Speed Steel, Thread Length 9.70 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- IRWIN Drill Bit, 7/32, Turbomax, 135deg, PK5 (73314)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric (VTSFT-TC5558)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- Widia Spiral Flute 2-Flute Taps