Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine
Mfr # VTSFT-TC5562
Zoro # G3791652
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Style Spiral Flute
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # VTSFT-TC5562
- Zoro # G3791652
- UPC # 4056544557230
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.3220 mm |
Overall Length | 85.90 mm |
Thread Length | 23.90 mm |
Thread Size | M12x1.5 |
Shank Length | 41.70 mm |
75% Thread Drill Size | 10.50 mm |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 2 |
Tap Style | Spiral Flute |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Standards | DIN-ANSI |
Series | WGT |
Cutting Direction - Machining | Right Hand |
Coolant Fed | Non-Coolant Through |
Thread Limit | D5 |
Measurement System | Metric |
Material Grade - Machining | WN44EG |
Thread Standard | Metric Fine |
Class of Fit | 6H |
Description
Spiral Flute Tap, Thread Size M12x1.5, Metric Fine, Overall Length 85.90 mm, High Speed Steel, Thread Length 23.90 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/4)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length Steel Twist Drill Bit Set 25-Pc (58660)
- XCELITE Micro Shear Cutter (170MVN)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- Widia Spiral Flute 2-Flute Taps