Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 19938
Zoro # G3693724
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish TiN
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # 19938
- Zoro # G3693724
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Tap Size | M10 |
Shank Dia. | 9.68 mm |
Thread Length | 18.92 mm |
Overall Length | 74.68 mm |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.68 mm, High Speed Steel, TiN, Thread Length 18.92 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5357084)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- WIDIA Spiral Flute Tap, Bottoming, 3 (5390249)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905036)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2907008)
- Widia Spiral Flute 3-Flute Taps