Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 16064
Zoro # G3680494
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Style Spiral Flute
Product Information
- Brand Widia
- MFR # 16064
- Zoro # G3680494
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 6.48 mm |
Overall Length | 63.50 mm |
Tap Size | M6 |
Thread Length | 9.53 mm |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Square Size | 4.85mm |
55% Thread Drill Size | 5.25 mm |
Shank Length | 1 3/4 in |
Size | M6 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.53 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Fold-Up Torx? Key Set, 25575 (25575)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT5080)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5513)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- WIDIA Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN (19643)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357398)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- OSG Spiral Flute Tap, Plug 0 Flutes (1430405)
- Widia Spiral Flute 3-Flute Taps