Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Bottoming, 3
Mfr # 16022
Zoro # G2861031
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Standards ANSI
Product Information
- Brand Widia
- MFR # 16022
- Zoro # G2861031
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Thread Length | 5/8 in |
Tap Size | 1/4" |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- KNIPEX 6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle (22 05 160)
- RIDGID Diehead, Cmpl 12R 1-1/2 Hs Npt (37500)
- WIDIA Spiral Flute Tap Bottoming, 3 Flutes (16018)
- WIDIA Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, TiN (19937)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825011)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT-TC5061)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (GT945005)
- OSG Spiral Flute Tap Plug, 3 Flutes (1430408)
- Widia Spiral Flute 3-Flute Taps