Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Bottoming, 2 Flutes
Mfr # 19623
Zoro # G3701266
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Finish TiN
- Standards ANSI
Product Information
- Brand Widia
- MFR # 19623
- Zoro # G3701266
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 3/8 in |
Shank Dia. | 9/64 in |
Tap Size | #6 |
Overall Length | 2 in |
55% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
Size | #6 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 11/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27222)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03404)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22850)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1754501)
- Widia Taps