Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #8-32, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5140
Zoro # G3787610
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Number of Flutes 2
- Series WGT
- Shank Dia. 5/32 in
Product Information
- Brand Widia
- MFR # VTSFT-TC5140
- Zoro # G3787610
- UPC # 4056544570765
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 5/32 in |
Overall Length | 2 3/32 in |
Thread Length | 3/8 in |
Thread Size | #8-32 |
Shank Length | 1 3/16 in |
75% Thread Drill Size | 3.40 mm |
Details
Description
Spiral Flute Tap, Thread Size #8-32, Metric, Overall Length 2 3/32 in, High Speed Steel, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM SERIES 36" X .187 X 1" ASPHALT 35-72 HP SAW (AP9036187)
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- WELLER Crescent Assorted Sizes X 1/2 in. drive SAE 6 Point Deep Well Socket Set 8 pc (CSAS2N)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208399)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- Widia Taps