Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5130
Zoro # G3781931
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Material High Speed Steel
Product Information
- Brand Widia
- MFR # VTSFT-TC5130
- Zoro # G3781931
- UPC # 4056544569660
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1 7/8 in |
Shank Dia. | 9/64 in |
Thread Length | 1/2 in |
Thread Size | #4-40 |
Shank Length | 15/16 in |
75% Thread Drill Size | 2.20 mm |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Series | WGT |
Tap Style | Spiral Flute |
Standards | DIN-ANSI |
Cutting Direction - Machining | Right Hand |
Measurement System | Pipe |
Material Grade - Machining | WN44EG |
Coolant Fed | Non-Coolant Through |
Thread Limit | H2 |
Thread Standard | Metric |
Class of Fit | 3B |
Description
Spiral Flute Tap, Thread Size #4-40, Metric, Overall Length 1 7/8 in, High Speed Steel, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 7/16 inch (650102 7/16)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2318B-200)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- Widia Spiral Flute 2-Flute Taps