Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN
Mfr # 19643
Zoro # G3670423
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Thread Length 1 1/4 in
Product Information
- Brand Widia
- MFR # 19643
- Zoro # G3670423
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 1 1/4 in |
Shank Dia. | 3/8 in |
Tap Size | 3/8" |
Overall Length | 2 15/16 in |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Size | 3/8 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Woodruff Key Assortment 30pc (DISP-WKC030)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- ULTRA-DEX USA Indexable Thread Turning Tool Holder, E12Q LSER3, 7 in L, Carbide, Triangle Insert Shape (E12Q LSER3)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364549)
- WIDIA Spiral Flute Tap, 5/16"-24, Plug, Metric Coarse, 3 Flutes (GT905039)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6015)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5080)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- Widia Spiral Flute 3-Flute Taps