Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN
Mfr # VTSFT-TC5061
Zoro # G3929237
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Widia
- MFR # VTSFT-TC5061
- Zoro # G3929237
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 3/4 in |
Tap Dimension Type | Inch |
Shank Dia. | 3/8 in |
Pitch Diameter Limit | H3 |
Overall Length | 2 15/16 in |
Tap Size | 3/8" |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 9/32 in |
Square Size | 0.2840 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, TiCN, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #56 (44326)
- KRAFT TOOL Super Spike Roller w/Frame, 18 (GG478)
- IGAGING eLevel 24" Digital Level with Level Vials & Laser - 35-924-L (35-924-L)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (GT945005)
- WIDIA Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, TiN (19937)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205010)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16022)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511208)
- Widia Taps