Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5154
Zoro # G3789771
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Number of Flutes 2
- Standards ANSI
- Series WGT
Product Information
- Brand Widia
- MFR # VTSFT-TC5154
- Zoro # G3789771
- UPC # 4056544572301
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 3/8 in |
Overall Length | 2 15/16 in |
Thread Length | 3/4 in |
Shank Length | 1 9/32 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 2 |
Standards | ANSI |
Series | WGT |
Tap Style | Spiral Flute |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Coolant Fed | Non-Coolant Through |
Material Grade - Machining | WS39MG |
Measurement System | Fractional Inch |
Thread Limit | H5 |
Threads per Inch | 16 |
Thread Standard | Metric |
Class of Fit | 2B |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, Metric, Overall Length 2 15/16 in, High Speed Steel, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Dhs4250 High Performance Hole Saw (DHS4250)
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw (XRJ07ZB)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- Widia Taps